Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, Insert x FNPT, 2 in Pipe Size
Mfr # 1435-020
Zoro # G5315161
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Max. Pressure 170 psi@73 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1435-020
- Zoro # G5315161
- UPC # 25528723460
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Fitting Length | 3.08 in |
Pipe Fitting Length | 3.08" |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 1/16 in |
Barb Size | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 1/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side B Outside Diameter | 2 11/16 in |
Description
Female Adapter, PVC, For Pipe Schedule 40, 2 in, Male, Insert, 2 1/16 in, 2 In. Barb Size, 2 in, Female, NPT, 2 11/16 in, 11 1/2, Includes Seal No, 3 1/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBXKRCF)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Weld Spud - 2 NPT Female (ZUSA-PF-19791)
- CHICAGO FAUCET Cartridge, Ceramic (2300-XJKABNF)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 3/4 in Pipe Size (464-131)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (829-005)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 1 1/2 in Pipe Size (829-291)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- STREAMLINE THREAD UNION SCH80 1/2"" (164-103)
- Zoro Select Fittings