Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size
Mfr # 1435-005
Zoro # G5315152
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Max. Pressure 360 psi@73 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1435-005
- Zoro # G5315152
- UPC # 25528723415
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Fitting Length | 2.51" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 2.51 in |
Fitting Thread Size B | 14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/2 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Barb Size | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 5/8 in |
Description
Female Adapter, PVC, For Pipe Schedule 40, 1/2 in, Male, Insert, 5/8 in, 1/2 In. Barb Size, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 2 1/2 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (1MPN5)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (587-240)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- WATER SOURCE IC125NL 1.25 in. Yellow Brass Insert Coupling, 3PK (122282)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (848-025)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in Pipe Size (1WJR1)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1/2 in Pipe Size (437287)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- ZORO SELECT PVC Blind Flange, Flanged, 1 in Pipe Size (853-010)
- LASCO FITTINGS TEE INSERT POLY 1-1/4"" (1401012RMC)
- Zoro Select PVC Pipe Fittings