Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, FNPT x Socket, 4 in Pipe Size
Mfr # 835-040
Zoro # G0571934
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 835-040
- Zoro # G0571934
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
For Pipe Outside Diameter | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 4 1/4 in |
Fitting Side A Outside Diameter | 5 1/4 in |
Fitting Side B Outside Diameter | 5 1/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Female Adapter, PVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, Socket, 5 1/4 in, 4 in, Female, NPT, 5 1/4 in, 8, Includes Seal No, For Pipe Outside Diameter 4 in, 4 1/4 in Overall Length, 160 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Bypass Control Relief Valve, 250 psi (0006267)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RXP160iN)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/2" Pipe Size (8-8-8 ST-B)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size (1WJP5)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size (1WKE9)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2-1/2 in Pipe Size (420025)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size (801-251)
- ZORO SELECT PVC Flange, Spigot, 2-1/2 in Pipe Size (856-025)
- LASCO FITTINGS Adapter, 1 x 3/4 in, Schedule 40, White (436102BC)
- Zoro Select PVC Pipe Fittings