Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size
Mfr # 806-080
Zoro # G5326106
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 806-080
- Zoro # G5326106
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 9 3/4 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Outside Diameter | 9 3/4 in |
Overall Length | 13 7/8 in |
For Pipe Outside Diameter | 8 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 8 in, Female, Socket, 9 3/4 in, 8 in, Female, Socket, 9 3/4 in, Includes Seal No, For Pipe Outside Diameter 8 in, 13 7/8 in Overall Length, 250 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-6-4)
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009270)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1400HA 1 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650567)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size (406080)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (839-073)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/4 in Pipe Size (808-002)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (838-338)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 3 in Pipe Size (1WKG2)
- ZORO SELECT PVC Solid Flange, FNPT, 2-1/2 in Pipe Size (852-025)
- GENOVA Combo 1-1/2 in. Dwv Wye/Bend (PVC 00501 0600HA)
- Zoro Select Fittings