Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 1/4 in Pipe Size
Mfr # 806-002
Zoro # G5326054
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 806-002
- Zoro # G5326054
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Outside Diameter | 3/4 in |
For Pipe Outside Diameter | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 1/4 in, Female, Socket, 3/4 in, 1/4 in, Female, Socket, 3/4 in, Includes Seal No, For Pipe Outside Diameter 1/4 in, 1 7/16 in Overall Length, 1,130 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004V)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Zinc-Plated (TW20540-PP)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- ZORO SELECT 2" MNPT x 1" FNPT Galvanized Hex Bushing (5P895)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (835-015SR)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (801-211)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size (401213)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size (420015)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1 in Pipe Size (859-010BR)
- CHARLOTTE PIPE AND FOUNDRY 4 In. White PVC P-Trap (PVC 00706X 1200HA)
- Zoro Select Fittings