Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size
Mfr # 406012
Zoro # G5276643
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 406012
- Zoro # G5276643
- UPC # 25528140748
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Fitting Length | 3.1 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Fitting Length | 3.10" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Overall Length | 3 1/16 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal No, 3 1/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT (40SE113N012)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/2 in Pipe Size (409015)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1/2 in Pipe Size (439209)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 4 in Pipe Size (858-040)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 2 in Pipe Size (1WKC3)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- Zoro Select PVC Pipe Fittings