Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Hub, 2 in Pipe Size
Mfr # 1WKA2
Zoro # G1338407
original price:
$4.08
14% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKA2
- Zoro # G1338407
- UPC # 012871058776
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 4 5/8 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VMC8)
- PARKER 3/8" FNPT 316 SS Cap (6 CP-SS)
- ROHL Vincent Bath Towel Ring In Satin Nickel (VIN4STN)
- PLUMB PAK Slipjoint Washr Assorted (PP855-13)
- ZORO SELECT Reducing Tee, 10 x 6 x 10 in, Schedule 40 (401626)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (808-012)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1-1/2 in Pipe Size (830-015)
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (817-007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 in Pipe Size (401335)
- KEEN CPC-4000 150 Psi Compression Coupling Schedule 40 PVC Rubber Adapter 4 in. (KE154585)
- Zoro Select PVC Pipe Fittings