Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size
Mfr # 817-060
Zoro # G5326115
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 817-060
- Zoro # G5326115
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Side B Nominal Pipe Size | 6 in |
For Pipe Outside Diameter | 6 in |
Overall Length | 9 7/8 in |
Fitting Side A Outside Diameter | 7 9/16 in |
Fitting Side B Outside Diameter | 7 9/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
45 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Female, Socket, 7 9/16 in, 6 in, Female, Socket, 7 9/16 in, Includes Seal No, For Pipe Outside Diameter 6 in, 9 7/8 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- ZORO SELECT 1/4" MNPT x 18" TBE Red Brass Pipe Sch 80 (461-180X)
- LEGRIS Pipe Fitting, 14 mm, Standard, Brass (0136 08 13)
- LEGEND VALVE 1/2" S-605 CPVC BALL VALVE (202-403)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- ZORO SELECT PVC Coupling, Compression, 1/2" Pipe Size (160-103)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (449020)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (806-005)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (447012)
- HOMEWERKS 512-44-112-112B 1.50 in. PVC Threaded Union - Gray (410340)
- Zoro Select PVC Pipe Fittings