Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size
Mfr # 417030
Zoro # G5276677
original price:
$12.99
27% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 417030
- Zoro # G5276677
- UPC # 25528718282
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Fitting Length | 6.12" |
Pipe Size (Fittings) | 3" |
Fitting Length | 6.12 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 6 1/8 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, 6 1/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- PARKER Union Tee, 5/16 in Tube Size, Polymer, White, 10 PK (6304 08 00WP2)
- BLANCO Stainless Steel Sink Grid (Cerana 33") (236711)
- JMF Company 1/2 in. MPT X 3/8 in. D FPT Brass Hex Bushing (4338679)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 6 in Pipe Size (1WKW1)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (839-211)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 2 in Pipe Size (857-020)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard Schedule 40 3/4 in. Socket X 3/4 in. D MNPT CPVC Adapter (CTS021090800)
- Zoro Select Fittings