Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size
Mfr # 417005BC
Zoro # G5285104
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 417005BC
- Zoro # G5285104
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 2.08" |
Fitting Length | 2.08 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Overall Length | 2 1/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal No, 2 1/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Etf1023A Cp Repair Kit 0.5 Gpm Male Lf (3365092)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 140 160 (104000311)
- PARKER TRIPLE-LOK - PIPE (4-4 FTX-S)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/4 in Pipe Size (850-012)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/2 in x 2 in Pipe Size (436213)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 2 in Pipe Size (1435-020)
- ZORO SELECT PVC PVC Flange, FNPT, 4 in Pipe Size (855-040)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (429015BC)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (402015)
- LASCO FITTINGS Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC (402071)
- Zoro Select PVC Pipe Fittings