Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size
Mfr # 417010BC
Zoro # G5276582
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 417010BC
- Zoro # G5276582
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Fitting Length | 2.99" |
Fitting Length | 2.99 in |
Pipe Size (Fittings) | 1" |
Fitting Side A Outside Diameter | 1 9/16 in |
Fitting Side B Outside Diameter | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 9/16 in, 1 in, Female, Socket, 1 9/16 in, Includes Seal No, 2 15/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Side Out Elbow (310 SOE-12)
- WATTS Complete Repair Kit 2" (0887795)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (429015BC)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size (482040)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 3/4 in Pipe Size (801-248)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (847-040)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size (1436101)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. FPT X 1/2 in. D FPT PVC Elbow (PVC 02302 0600)
- Zoro Select PVC Pipe Fittings