Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket, 6 in Pipe Size
Mfr # P321-060
Zoro # G8043123
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Product Information
- Brand Zoro Select
- MFR # P321-060
- Zoro # G8043123
- UPC # 54211854532
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
45 Degrees Elbow, PVC, Schedule DWV, 6 in, Female, Socket, 6 in, Female, Socket, Includes Seal No, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 1/4" Tube Size, Black (ZUSA-TF-PTC-1030)
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Cap (60RDC111N114)
- ANVIL Hex Bushing, Cast Iron, 1 1/2 x 1 in (0318907441)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (448025)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (808-020)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/2 in Pipe Size (402251)
- ZORO SELECT PVC Cap, FNPT, 1-1/4 in Pipe Size (448012)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1-1/2 in Pipe Size (407015)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 2 in Pipe Size (CUF020)
- JONES STEPHENS 4 in. PVC Sanitary Tee (PST140)
- Zoro Select PVC Pipe Fittings