Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 22-1/2 Degrees, Hub, 2 in Pipe Size
Mfr # 1WKE7
Zoro # G2784975
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 22-1/2 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKE7
- Zoro # G2784975
- UPC # 012871059001
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Overall Length | 1 3/8 in |
Description
22.5 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 1 3/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button, Handle (1233358)
- ANVIL 3/8" Malleable Iron 45 Degree Street Elbow Class 150 (0310027008)
- KOHLER Spout Sleeve Assembly (70775)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- ZORO SELECT PVC Spigot, Spigot x Hub, 4 in Pipe Size (40540)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (447005BC)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (806-012)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 1/4 in Pipe Size (401212)
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1000HA .50 in. PVC Schedule 80 Coupling- Slip x Slip- Gray (650716)
- Zoro Select PVC Pipe Fittings