Shop All PVC Pipe Fittings
Zoro Select
PVC Double Wye, Hub, 4 in Pipe Size
Mfr # 05841
Zoro # G1913816
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Double Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 05841
- Zoro # G1913816
- UPC # 012871058417
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side D Outside Diameter | 5 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side D Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side A Outside Diameter | 5 in |
Overall Length | 8 1/4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 5 in |
Description
Double Wye, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 8 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-24)
- SLOAN Cover Assembly (EBV142A)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 3/4 in Pipe Size (1435-007)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/8 in Pipe Size (817-003)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (408020)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1-1/2 in Pipe Size (412015)
- ZORO SELECT PVC Cap, 3 in Fitting Pipe Size, Female Socket, Schedule 40, White (447030)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010BR)
- PINPOINT Charlotte Pipe & Foundry PVC003310600HA 90 deg Pipe Vent Elbow PVC DWV 1.5 in. (PI155248)
- Zoro Select PVC Pipe Fittings