Shop All PVC Pipe Fittings
Zoro Select
PVC Double Wye, Hub, 2 in Pipe Size
Mfr # 1WJW3
Zoro # G2256886
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Double Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJW3
- Zoro # G2256886
- UPC # 012871058394
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side D Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side D Outside Diameter | 2 11/16 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Overall Length | 5 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Double Wye, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 5 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- STYLEWISE Handheld Shwrhd Wht (K720WH)
- REDHAT 120V AC Solenoid Valve, Universal, 1/4 in Pipe Size (8360G071)
- CHARLOTTE PIPE AND FOUNDRY Closet Flange, 4 In, ABS, Spigot Connection (1WHR7)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (837-251)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (447007BC)
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- ZORO SELECT PVC Flange, Socket, 4 in Pipe Size (851-040)
- THRIFCO PLUMBING 1-1/2 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 80 (8213472)
- Zoro Select Fittings