Shop All PVC Pipe Fittings
Zoro Select
PVC Double Sanitary Tee, Hub, 3 in Pipe Size
Mfr # 1WJT2
Zoro # G1929006
original price:
$27.25
13% off
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Double Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJT2
- Zoro # G1929006
- UPC # 012871058141
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 4 7/8 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Side D Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Double Sanitary Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tubing Cutter 1/2" (J350)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (835-015CBR)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPT (R) (PL10-03)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (1 LF MMV-PEX)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (839-166)
- ZORO SELECT PVC Tee, Insert, 1/2 in Pipe Size (1401-005)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- ZORO SELECT PVC DWV Sanitary Tee, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJR3)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (417040)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slide Repair Coupling (PVCC114SL)
- Zoro Select Fittings