Shop All PVC Pipe Fittings
Zoro Select
PVC Cross, Socket x Socket x Socket x Socket, 4 in Pipe Size
Mfr # 420040
Zoro # G5277544
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Cross
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 420040
- Zoro # G5277544
- UPC # 25528723996
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Length | 8.67 in |
Pipe Fitting Length | 8.67" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side D Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side C Outside Diameter | 5 in |
Fitting Side C Nominal Pipe Size | 4 in |
Overall Length | 8 5/8 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side D Nominal Pipe Size | 4 in |
Description
Standard Cross, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Socket, 5 in, 4 in, Socket, 5 in, Includes Seal No, 8 5/8 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- EVERFLOW 3/8" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3814)
- DELTA Delta Spout Body Diverter Assembly, Roman (RP40615)
- THRIFCO PLUMBING Delta Kit&70 S.S. Ball (4401880)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 3/4 in Pipe Size (412007)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/4 in x 1 1/2 in Pipe Size (436169)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (801-030)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 3/4 in x 1/2 in Pipe Size (1407101)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (1402166)
- OATEY Air Admit Valve 160 Dfu (39220)
- Zoro Select Fittings