Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 6 in Pipe Size
Mfr # 429060
Zoro # G5276476
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 429060
- Zoro # G5276476
- UPC # 25528724016
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Length | 7.29 in |
Pipe Fitting Length | 7.29" |
Fitting Side A Nominal Pipe Size | 6 in |
Overall Length | 7 1/4 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 7 1/4 in |
Fitting Side A Outside Diameter | 7 1/4 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 7 1/4 in, 6 in, Female, Socket, 7 1/4 in, Includes Seal No, 7 1/4 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-8)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (584-1200)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-AF)
- MOEN Two-Handle Bathroom Faucet (T6142)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 3 in Pipe Size (837-422)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (839-212)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size (438249)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size (1WJP6)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/8 in Pipe Size (805-003)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/2 in Pipe Size (160-507)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 4 in Pipe Size (1WJT4)
- Zoro Select Fittings