Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 1/2 in Pipe Size
Mfr # 429005BC
Zoro # G5276731
product price: $0.35
/ea
$0.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 429005BC
- Zoro # G5276731
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 1.67 in |
Pipe Fitting Length | 1.67" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal No, 1 5/8 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- LEGEND VALVE BONNET ASSEMBLY/T-550 / TM-550 (108-904)
- EVERFLOW 3/8" Flare x MIP Adapter Pipe Fitting; Brass (F48-38)
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 1-1/4 in Pipe Size (1WJZ7)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size (407010)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015SR)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (401289)
- ZORO SELECT PVC Cap, FNPT, 1-1/4 in Pipe Size (448012)
- Zoro Select Fittings