Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size
Mfr # 429131
Zoro # G5278515
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 429131
- Zoro # G5278515
- UPC # 25528712754
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Length | 2.11 in |
Pipe Fitting Length | 2.11" |
Overall Length | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 9/16 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 9/16 in, Includes Seal No, 2 1/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4X48 Std Gal Ready Cut Pipe (0331223966)
- AMERICAN STANDARD Seat Disc, Lexington and Heritage (033643-0070A)
- PRIME-LINE 3/4 in. Nylon Roller for Sliding Shower Doors 4 Pack (M 6151)
- SLOAN Slip Joint Coupling, 1 1/2", Toilets (F2AT)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (406007BC)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size (838-249)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (449020)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 3 in Pipe Size (839-422)
- ZORO SELECT PVC Cap, Solvent, 1/2 in Pipe Size (H447005LS)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (801-210)
- Zoro Select PVC Pipe Fittings