Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Insert, 2 in Pipe Size
Mfr # 1429-020
Zoro # G5359566
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 170 psi@73 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1429-020
- Zoro # G5359566
- UPC # 25528723354
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Fitting Length | 3.8 in |
Pipe Fitting Length | 3.80" |
Pipe Size (Fittings) | 2" |
Overall Length | 3 3/4 in |
Barb Size | 2" |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Coupling, PVC, For Pipe Schedule 40, 2 in, Male, Insert, 2 1/16 in, 2 In. Barb Size, 2 in, Male, Insert, 2 1/16 in, Includes Seal No, 3 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 2"x1", 150,316, Thrd (4381036530)
- DEARBORN BRASS Waste Arm Sj/Eo 1.5x23, 17Ga (137E-17-1)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-137)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 1-1/2 in Pipe Size (1WKU5)
- ZORO SELECT PVC Coupling, Insert, 4 in Pipe Size (1429040)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (808-020)
- ZORO SELECT PVC Solid Flange, FNPT, 2-1/2 in Pipe Size (852-025)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 1/2 in Pipe Size (1401251)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1402210)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size (401213)
- Zoro Select PVC Pipe Fittings