Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Insert, 1-1/4 in Pipe Size
Mfr # 1429-012
Zoro # G2828795
original price:
$1.85
8% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 200 psi@72 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1429-012
- Zoro # G2828795
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Overall Length | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Barb Size | 1-1/4" |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. Barb Size, 1 1/4 in, Male, Insert, 1 3/8 in, Includes Seal No, 3 1/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00005)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- MOEN Dome - Chrome (200776)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB110M-003)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1/2 in x 1 in Pipe Size (401124)
- ZORO SELECT PVC Repair Coupling, Hub, 2 in Pipe Size (1WKK5)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT2)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (401040)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV4""HXFTG (PVC003261200)
- Zoro Select PVC Pipe Fittings