Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, Insert, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 1429212
Zoro # G5316805
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 1429212
- Zoro # G5316805
- UPC # 25528723392
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Fitting Length | 3.79 in |
Pipe Fitting Length | 3.79" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Barb Size | 1-1/2" x 1-1/4" |
Overall Length | 3 3/4 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Coupling, PVC, For Pipe Schedule 40, 1 1/2 in, Male, Insert, 1 5/8 in, 1-1/2 In. x 1-1/4 In. Barb Size, 1 1/4 in, Male, Insert, 1 3/8 in, Includes Seal No, 3 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-05-05-SS)
- FISHER MFG Nut, Rotor, Fisher Waste, Ns For - Part# Fis21393 (FIS21393)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- ZURN 4" Mount, Battery Powered Sensor Faucet, Chrome plated (Z6915-XL-CWB)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (406030)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (458010)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1401-168)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (401291)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size (830-010SR)
- Zoro Select PVC Pipe Fittings