Shop All PVC Pipe Fittings
Zoro Select
PVC Coupling, FNPT x FNPT, 2 in Pipe Size
Mfr # 430020
Zoro # G5277641
original price:
$8.34
10% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 430020
- Zoro # G5277641
- UPC # 25528773564
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Fitting Length | 2.53" |
Fitting Length | 2.53 in |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size A | 11 1/2 |
Fitting Side A Outside Diameter | 2 11/16 in |
Overall Length | 2 1/2 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, NPT, 2 11/16 in, 11 1/2, 2 in, Female, NPT, 2 11/16 in, 11 1/2, Includes Seal No, 2 1/2 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1/2" FNPT CPVC Compact Ball Valve Inline (2131-005C)
- KOALA KARE Diaper Dispenser, Stainless Steel (KB143-SS)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- VIEGA Tee (79790)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (438422)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size (835-005SR)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (429101)
- ZORO SELECT PVC Coupling, Insert, 3 in Pipe Size (1429030)
- Zoro Select Fittings