Shop All Wire Mesh Screens
Zoro Select
PVC Coated Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Light Gray
Mfr # 12150ME105G-48x96
Zoro # G1978967
product price: $149.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$149.99
Free 30-Day Returns
Key Features
- Mesh Size 1 1/2 x 1 1/2
- Width 4 ft
- Length 96 in
- Wire Dia. 0.105 in
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 12150ME105G-48x96
- Zoro # G1978967
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1 1/2 x 1 1/2 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.105 in |
Opening Size | 0.562 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Gray |
Material | Carbon Steel |
Tensile Strength (PSI) | 115,383 psi |
Open Area | 71 % |
Coating | PVC |
Tensile Strength | 115,383 psi |
Mesh Type | Welded |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 71 Percent, Mesh Size 1 1/2 x 1 1/2, Opening Size 0.562 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Coating PVC, Tensile Strength 115,383 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Neoprene HG 40 (1040-1/16HGEP)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.750" Thick (1YYP7)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-UHMW-12)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.041 in Wire Dia, Black (12002E041-48x1200)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8559-M)
- Zoro Select Wire Mesh Screens