Shop All PVC Pipe Fittings
Zoro Select
PVC Cleanout Plug, MNPT, 2 in Pipe Size
Mfr # 1WKH7
Zoro # G1475196
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Cleanout Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKH7
- Zoro # G1475196
- UPC # 012871059391
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Overall Length | 1 3/8 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Cleanout Plug, 2 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule 40, 2 3/8 in Outside Diameter, 1 3/8 in Overall Length, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style 3/4 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Mounting Set (46645000)
- ASCO Coil Kit, 120/60 V, 110/50 V, Encapsulated (238610-032-D*)
- GE Dryer Heating Element and Housing (WE11M23)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-4 RB-S)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size (1403007)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (838-166)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- ZORO SELECT PVC Closet Flange, Hub, 4 in x 3 in Pipe Size (05920)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (436015)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 3 in Pipe Size (1WKB3)
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Slip x Slip PVC Coupling SCH 40 (8113781)
- Zoro Select PVC Pipe Fittings