Shop All PVC Pipe Fittings
Zoro Select
PVC Cleanout Adapter, FNPT x Spigot, 4 in Pipe Size
Mfr # 1WKG3
Zoro # G3044316
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Cleanout Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Spigot
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKG3
- Zoro # G3044316
- UPC # 012871059254
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Overall Length | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Cleanout Adapter, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 4 in, Female, NPT, 4 1/2 in, 8, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 3 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 30"x22" Drop-in Tight Radius Topmount 16 Ga SS Kitchen Sink Sngl Bowl (RVH8009)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- LEGEND VALVE 2" GALVANIZED 45 ELBOW (352-028)
- DANCO Faucet Cartridge American Stan (10469)
- ZORO SELECT PVC Sanitary Tee, Hub, 1-1/2 in Pipe Size (1WJP3)
- ZORO SELECT PVC Adapter, Hub, 4 in x 3 in Pipe Size (65150)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3/4 in Pipe Size (819-007)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 3/4 in Pipe Size (8059-007SR)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 1/2 in Pipe Size (1402130)
- SHARKBITE-CASH ACME 0.75 x 0.75 in. CTS, PVC Coupling Connector (212946)
- Zoro Select PVC Pipe Fittings