Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Solvent, 1/2 in Pipe Size
Mfr # H447005LS
Zoro # G3296946
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # H447005LS
- Zoro # G3296946
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/16 in |
Description
Cap, 1/2 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule 40, 1 1/16 in Outside Diameter, 1 1/16 in Overall Length, 180 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-AF)
- NIBCO PRESS SYSTEM Union, 2", Press Ends (9256650PC)
- ZORO SELECT Gate Valve, Brass, 1 In, Brass (6TWK0)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 8 in x 6 in Pipe Size (437585)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 4 in Pipe Size (420040)
- ZORO SELECT PVC Solid Flange, Socket, 3/4 in Pipe Size (851-007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/4 in Pipe Size (401336)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 6 in Pipe Size (P323-060)
- ZORO SELECT PVC Flange, Spigot, 1 in Pipe Size (856-010)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- ZORO SELECT PVC Flange, Spigot, 1/2 in Pipe Size (856-005)
- Zoro Select PVC Pipe Fittings