Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 5 in Pipe Size
Mfr # 447050
Zoro # G5279337
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 447050
- Zoro # G5279337
- UPC # 25528712624
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5 in |
Pipe Size (Fittings) | 5" |
Fitting Length | 4.5 in |
Pipe Fitting Length | 4.50" |
Outside Diameter | 6 1/16 in |
Overall Length | 4 7/16 in |
Nominal Pipe Size | 5 in |
Description
Cap, 5 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule 40, 6 1/16 in Outside Diameter, 4 7/16 in Overall Length, 190 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Coupling, Carbon Steel, 1/2 In, FNPT (8-8 FHC-S)
- DURAVIT Vanity Basin 18 1/8" Dune White (0481460000)
- MILWAUKEE TOOL M18 3/4" SS Jaw (49-16-2651S)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY3)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (437168)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (401080)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1/2 in Pipe Size (838-247)
- ZORO SELECT PVC Adjustable Closet Flange, Hub, 4 in x 3 in Pipe Size (05227)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/8 in Pipe Size (830-003)
- FLEX-DRAIN Flexdrain Dwnspt Adpt2X3 (ADP53202)
- Zoro Select PVC Pipe Fittings