Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 4 in Pipe Size
Mfr # 847-040
Zoro # G3435756
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 847-040
- Zoro # G3435756
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Overall Length | 3 11/16 in |
Outside Diameter | 5 1/2 in |
Nominal Pipe Size | 4 in |
Description
Cap, 4 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 5 1/2 in Outside Diameter, 3 11/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N020012)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- SPEAKMAN Seal Replacement Kit, Use w/SEF-1800 (RPG49-0003)
- PARKER 1/2 ODF x Aeroquip Fitting (183373)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (870-338FB)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1CNX5)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 1-1/2 in Pipe Size (1WKE5)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/2 in Pipe Size (850-015)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (849-007)
- THRIFCO PLUMBING 1-1/2 INSERT COUPLING (6521034)
- Zoro Select Fittings