Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 3 in Pipe Size
Mfr # 847-030
Zoro # G2530561
original price:
$24.69
5% off
new price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 847-030
- Zoro # G2530561
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Outside Diameter | 4 5/16 in |
Nominal Pipe Size | 3 in |
Overall Length | 3 in |
Description
Cap, 3 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 4 5/16 in Outside Diameter, 3 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW200)
- ZORO SELECT 1" Black Steel Socket Weld Flange (FLCS1RFSW010)
- GROHE Universal Connection Nipple Chrome (47363000)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1/2 in Pipe Size (437287)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 2 in Pipe Size (835-020SR)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size (411015)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 2 in Pipe Size (829-292FB)
- PLASTIC TRENDS PVC WYE 4""GASKET (G304)
- Zoro Select PVC Pipe Fittings