Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, NPT, 1 in Pipe Size
Mfr # 848-010
Zoro # G2901771
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type NPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 848-010
- Zoro # G2901771
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Thread Size | 1"-11-1/2 |
Outside Diameter | 1 7/8 in |
Nominal Pipe Size | 1 in |
Overall Length | 1 5/8 in |
Description
Cap, 1 in Nominal Pipe Size, PVC, Schedule 80, Female NPT, For Pipe Schedule 80, 1 7/8 in Outside Diameter, 1 5/8 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 In.-11-1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 7/8" (FS-7730-7/8 E/G)
- HAWS Freeze-protection Bury Valve (MK8A.60)
- ADVANCE TABCO 23-3/4" W x 23" L x 42-3/4" H, 18 ga. 304 Stainless Steel (FE-1-1812-X)
- ZORO SELECT 45 Deg Street Elbow, 1-1/2 In HubxSpigot (1WJA5)
- ZORO SELECT PVC Adapter, Hub, 4 in x 3 in Pipe Size (65150)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (839-249)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (401291)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (437292)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 4 in Pipe Size (830-040)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Tee (PVC 02401 0800)
- Zoro Select Fittings