Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, NPT, 1-1/2 in Pipe Size
Mfr # 848-015
Zoro # G2497826
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type NPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 848-015
- Zoro # G2497826
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Thread Size | 1-1/2"-11-1/2 |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 2 11/16 in |
Overall Length | 2 1/16 in |
Description
Cap, 1 1/2 in Nominal Pipe Size, PVC, Schedule 80, Female NPT, For Pipe Schedule 80, 2 11/16 in Outside Diameter, 2 1/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 8, 1-1/2 In.-11-1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- ZORO SELECT 1-1/4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG01)
- GPI Filter Housing, 40 gpm, 30 Micron (40GPMPart. Filt)
- LARSEN SUPPLY CO 3/8X1/2X36 Ss Connector (10-0137)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJX9)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in Pipe Size (1WJP8)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/4 in Pipe Size (854-012)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 1 1/2 in Pipe Size (829-337FB)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1/2 in Pipe Size (H406005LS)
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size (458005)
- GENOVA PRODUCTS 315107 1 x 5 in. Schedule 40 PVC Pipe (179933)
- Zoro Select PVC Pipe Fittings