Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, FNPT, 2-1/2 in Pipe Size
Mfr # 448025
Zoro # G5278095
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 448025
- Zoro # G5278095
- UPC # 25528712709
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Pipe Fitting Length | 2.56" |
Fitting Length | 2.56 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 2 1/2 in |
Thread Size | 2-1/2"-8 |
Outside Diameter | 3 5/16 in |
Description
Cap, 2 1/2 in Nominal Pipe Size, PVC, Schedule 40, Female NPT, For Pipe Schedule 40, 3 5/16 in Outside Diameter, 2 1/2 in Overall Length, 300 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 8, 2-1/2 In.-8, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1 1/2 Male To 1 1/2 Fpt 1 1/2 Port (VA150)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (429005BC)
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size (853-060)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (402005BC)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (897-375-010)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size (H435020SRLS)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- Zoro Select Fittings