Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, 3 in Fitting Pipe Size, Female Socket, Schedule 40, White
Mfr # 447030
Zoro # G5276722
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 447030
- Zoro # G5276722
- UPC # 25528719067
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Fitting Length | 3.15" |
Pipe Size (Fittings) | 3" |
Fitting Length | 3 in |
Nominal Pipe Size | 3 in |
Overall Length | 3 1/8 in |
Outside Diameter | 4 in |
Description
Cap, 3 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule 40, 4 in Outside Diameter, 3 1/8 in Overall Length, 260 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Cap, 3M, 316/L, 1" (4307005316)
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 (107-635-NP)
- RIDGID Underground Inspection Camera System (63818)
- ANVIL 1" Malleable Iron 45 Degree Street Elbow Class 150 (0310027602)
- ZORO SELECT PVC Solid Flange, Socket, 2-1/2 in Pipe Size (851-025)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (838-292)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (458015)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012SR)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/4 in Pipe Size (850-007)
- ZORO SELECT PVC Reducer, Hub, 6 in x 4 in Pipe Size (1WKV5)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (439167)
- Zoro Select Fittings