Shop All PVC Pipe Fittings
Zoro Select
PVC Bushing, Spigot x SD Hub, 3 in Pipe Size
Mfr # 1WKL4
Zoro # G2223365
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x SD Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKL4
- Zoro # G2223365
- UPC # 012871059902
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
For Pipe Outside Diameter | 3 1/2 in |
Overall Length | 2 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Sewer/Drain Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- PFISTER Pfister Handle W/Scrw Set Tb (940-036Y)
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3118 12 21)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size (1435-005)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012BR)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1 1/2 in Pipe Size (401133)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1 in Pipe Size (854-010)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2 in Pipe Size (409020)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (847-005)
- Zoro Select Fittings