Shop All PVC Pipe Fittings
Zoro Select
PVC Bushing, MNPT x FNPT, 1/2 in Pipe Size
Mfr # 439005
Zoro # G5278034
original price:
$0.54
5% off
new price: $0.51
/ea
$0.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 439005
- Zoro # G5278034
- UPC # 25528711757
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1.14" |
Fitting Length | 1.14 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Hex Size | 1 1/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Overall Length | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 14 |
Description
Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 1 5/8 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flapper Assembly Cadet 3 Fwise 1.28GPF (7381026-400.0070A)
- BRADLEY 42" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001420)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HG)
- ZORO SELECT 304 Stainless Steel Coupling, 1/8 in x 1/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N018)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (447005BC)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 2 in Pipe Size (1435-020)
- ZORO SELECT PVC Closet Flange, Hub, 4 in x 3 in Pipe Size (05920)
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1WKD4)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (801-025)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 4X3""HXH (PVC003290600)
- Zoro Select PVC Pipe Fittings