Shop All PVC Pipe Fittings
Zoro Select
PVC Bull Nose Tee, Socket, 6 in Pipe Size
Mfr # P441-060
Zoro # G8040034
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Bull Nose Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Product Information
- Brand Zoro Select
- MFR # P441-060
- Zoro # G8040034
- UPC # 54211954096
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Bull Nose Tee, PVC, Schedule DWV, 6 in, Female, Socket, 6 in, Female, Socket, 6 in, Female, Socket, Includes Seal No, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge Assembly, Hot, Brass (006478-40)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-SR)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- CHICAGO FAUCET 3/8" Chrome Nozzle Ball Valve (909-VACCP)
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White (417120)
- ZORO SELECT PVC Tee, Insert x Insert x Double Helix, 3/4 in Pipe Size (1401099)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size (855-015)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (401012)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT2)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 4 in. Hub X 4 in. D Hub PVC Long Turn Wye (PVC005021600)
- Zoro Select Fittings