Shop All PVC Pipe Fittings
Zoro Select
PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size
Mfr # 835-020BR
Zoro # G3084891
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC, Brass
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 835-020BR
- Zoro # G3084891
- UPC # 054211705421
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Plastic Side Nominal Pipe Size | 2 in |
Metal Side Nominal Pipe Size | 2 in |
Overall Length | 2 3/4 in |
Description
Transition Adapter, 2 in Metal Side Nominal Pipe Size, Brass Metal Side Material, Female Metal Side Gender, NPT Metal Side Type, 2 in Plastic Side Nominal Pipe Size, PVC Non-Threaded Insert Material, Female Plastic Side Gender, Socket Plastic Side Type, Threaded Insert Material Brass, Schedule 80, For Pipe Schedule Schedule 80, Includes Seal Yes, 240 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size (1429-005)
- INTERSTATE PNEUMATICS Brass 6 PK (CA440B-D6)
- LEGEND VALVE 1/2" T-206 NL BOILER DRAIN (107-327NL)
- MEC Quick Acting Toggle Valve 1/2 in. FNPT Inlet x 1/4 in. FNPT Outlet (ME791C)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in x 3 in Pipe Size (1WKK2)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (438211)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 1-1/2 in Pipe Size (1WKD8)
- ZORO SELECT PVC Straight Plug, Insert, 1 in Pipe Size (1449-010)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (819-012)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1 in Pipe Size (420010)
- GENOVA PRODUCTS 4IN TEST TEE W/FLU PLUG PVC (PVC 00444X 1200HA)
- Zoro Select PVC Pipe Fittings