Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Brass, Silver
Mfr # 22FR75
Zoro # G6102975
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Zoro Select
- MFR # 22FR75
- Zoro # G6102975
- UPC # 190735427453
- Country of Origin Taiwan, Province of China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Silver, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Finish/Coating Nickel Plated, Compatible Tube Material Nylon, Polyethylene, Polyurethane, Minimum Operating Temperature 0 Degrees F, Release Ring Material Nitrile Rubber
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, 52A, 480V, Voltage: 480 VAC (ER-90S/480_3P)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- ANZZI Valkyrie Two-in-One Magnetic Showerhead and Hand Sprayer in Chrome (SH-AZ067CH)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size (401251)
- ZORO SELECT Flared, Push-to-Connect Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 3/4 in Tube Size, Brass, Brown (75012LF)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- ZORO SELECT Push-to-Connect Tee, 1/2 in Tube Size, Brass, Brown (75023LF)
- ZORO SELECT Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver (22FR72)
- ZORO SELECT Male Adapter, 1" Tube Size, Brown (UIP140)
- SHARKBITE Push-to-Connect Coupling, 1/4 in Tube Size, Brass, Brass (U004LF)
- Zoro Select Tube Fittings