Shop All Push Nuts
Zoro Select
Push Nut, Stud Retention, Stl, 7/32In, PK200
Mfr # 138580001
Zoro # G2142271
original price:
$16.65
9% off
new price: $14.99
/pk 200, $0.07/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Round Flat Pushnut
- Inside Dia. 0.388 in
- For Use With Stud
- Material Spring Steel
- Outside Dia. 17/32 in
Product Information
- Brand Zoro Select
- MFR # 138580001
- Zoro # G2142271
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.388 in |
Outside Dia. | 17/32 in |
For Screw Size | 7/32 in |
Outside Diameter | 17/32 in |
Inside Diameter | 0.388 in |
Overall Width | 17/32 in |
Retaining Dia. | 7/32 in |
Outside Dia. Tolerance | +/-0.005 |
Inside Dia. Tolerance | +/-0.002-.003 |
Inside Diameter Tolerance | +/-0.002 in to 0.003 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Item | Push Nut |
Nut Style | Round Flat Pushnut |
For Use With | Stud |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.012 in |
System of Measurement | Inch |
Application | Stud Retention |
Thickness Tolerance | +/-0.003 in |
Push Nut Type | Round Flat Pushnut |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Push Nut, For Use With Stud, Finish Zinc Plated, Material Spring Steel, For Screw Size 7/32 in, Outside Diameter 17/32 in, Thickness 0.012 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 17/32 in, Application Stud Retention, Color -, Inside Diameter 0.388 in, Inside Diameter Tolerance +/-0.002 in to 0.003 in, Outside Diameter Tolerance +/-0.005 in, Pack Size Small Pack, Push Nut Type Round Flat Pushnut, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04100.043.0600)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- ZORO SELECT Coupling Nut, 1/4"-20, Brass, Plain, 7/8 in Lg, 3/8 in Hex Wd, 5 PK (250011BG)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U04110.025.0400)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200 (4HFW5)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/2 In, PK100 (138660003)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Washer Cap Push Nuts 6PK (65976)
- Zoro Select Push Nuts