Shop All Push Nuts
Zoro Select
Push Nut, Stud Retention, Stl, 3/16In, PK200
Mfr # 4HFW2
Zoro # G1405293
product price: $12.19
/pk 200, $0.06/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Round Flat Pushnut
- Inside Dia. 0.32 in
- For Use With Stud
- Material Spring Steel
- Outside Dia. 7/16 in
Product Information
- Brand Zoro Select
- MFR # 4HFW2
- Zoro # G1405293
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.32 in |
Outside Dia. | 7/16 in |
For Screw Size | 3/16 in |
Outside Diameter | 7/16 in |
Inside Diameter | 0.32 in |
Overall Width | 7/16 in |
Retaining Dia. | 3/16 in |
Inside Dia. Tolerance | +/-0.002-.003 |
Outside Dia. Tolerance | +/-0.005 |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +/-0.002 in to 0.003 in |
Details
Item | Push Nut |
Nut Style | Round Flat Pushnut |
For Use With | Stud |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.01 in |
System of Measurement | Inch |
Application | Stud Retention |
Thickness Tolerance | +/-0.003 in |
Push Nut Type | Round Flat Pushnut |
Description
Push Nut, For Use With Stud, Finish Zinc Plated, Material Spring Steel, For Screw Size 3/16 in, Outside Diameter 7/16 in, Thickness 0.01 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 7/16 in, Application Stud Retention, Color -, Inside Diameter 0.32 in, Inside Diameter Tolerance +/-0.002 in to 0.003 in, Outside Diameter Tolerance +/-0.005 in, Pack Size Small Pack, Push Nut Type Round Flat Pushnut, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk #10 Finish Washer (310173)
- MIDWEST FASTENER 1/2"-13 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31903)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1800 PK (B01200.025.0050)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200 (4HFW5)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #6, PK100 (4HFU8)
- ZORO SELECT Retaining Washer, #8, 0.235 ID, PK50 (16FWRT008062)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- Zoro Select Push Nuts