Shop All Push Nuts
Zoro Select
Push Nut, Bolt Retention, Stl, 1/2 In, PK100
Mfr # 138660003
Zoro # G1893455
original price:
$17.49
10% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Bolt Retainer
- Inside Dia. 0.463 in
- For Use With Stud
- Material Spring Steel
- Outside Dia. 15/16 in
Product Information
- Brand Zoro Select
- MFR # 138660003
- Zoro # G1893455
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.463 in |
Outside Dia. | 15/16 in |
For Screw Size | 1/2 in |
Outside Diameter | 15/16 in |
Inside Diameter | 0.463 in |
Overall Width | 15/16 in |
Retaining Dia. | 1/2 in |
Outside Dia. Tolerance | + / - .010 |
Fits Bolt Sizes | 1/2 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Push Nut |
Nut Style | Bolt Retainer |
For Use With | Stud |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.015 in |
System of Measurement | Inch |
Application | Bolt Retention |
Thread Type | Fine |
Material Type | Steel |
Push Nut Type | Bolt Retainer |
Finish Type | Zinc Plated |
Description
Push Nut, For Use With Stud, Finish Zinc Plated, Material Spring Steel, For Screw Size 1/2 in, Outside Diameter 15/16 in, Thickness 0.015 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 15/16 in, Application Bolt Retention, Inside Diameter 0.463 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Push Nut Type Bolt Retainer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0250)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 5 PK (68062)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200 (138620001)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT Retaining Washer, #4, 0.156 ID, PK50 (16FWRT004032)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200, Thickness: 0.013 in (4HFW1)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- Zoro Select Push Nuts