Shop All Push Nuts
Zoro Select
Push Nut, Bolt Retention, Steel, #6, PK100
Mfr # 4HFU8
Zoro # G1669841
product price: $14.75
/pk 100, $0.15/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Bolt Retainer
- Inside Dia. 0.11 in
- For Use With Stud
- Outside Dia. 11/32 in
- Material Spring Steel
Product Information
- Brand Zoro Select
- MFR # 4HFU8
- Zoro # G1669841
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.11 in |
Outside Dia. | 11/32 in |
For Screw Size | #6 |
Outside Diameter | 11/32 in |
Inside Diameter | 0.11 in |
Overall Width | 11/32 in |
Retaining Dia. | #6 |
Fits Bolt Sizes | #6 |
Outside Dia. Tolerance | +/-0.010 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Push Nut |
Nut Style | Bolt Retainer |
For Use With | Stud |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.01 in |
System of Measurement | Inch |
Application | Bolt Retention |
Push Nut Type | Bolt Retainer |
Description
Push Nut, For Use With Stud, Finish Zinc Plated, Material Spring Steel, For Screw Size #6, Outside Diameter 11/32 in, Thickness 0.01 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 11/32 in, Application Bolt Retention, Color -, Inside Diameter 0.11 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Push Nut Type Bolt Retainer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73144)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00663)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- ZORO SELECT Retaining Washer, #4, 0.156 ID, PK50 (16FWRT004032)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200 (138620001)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- MIDWEST FASTENER 5/16" x 7/8" Hex Head Thread Cutting Nuts 1 12PK (39547)
- Zoro Select Push Nuts