Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK
Mfr # 10374PK
Zoro # G5101984
original price:
$8.74
6% off
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Rivet Type Retainer
- Head Dia. 17 mm
Product Information
- Brand Zoro Select
- MFR # 10374PK
- Zoro # G5101984
- UPC # 841213020221
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 8.5 mm |
Body Length | 22 mm |
Head Dia. | 17 mm |
Head Height | 1 mm |
Hole Size | 8.5 mm |
Overall Length | 23 mm |
Maximum Hole Diameter | 8.5 mm |
Head Diameter | 17 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Color | Black |
Rivet Shank Type | Keyhole |
Grip Range | 4.5mm to 7mm |
Material Grade/Class | Ungraded |
Minimum Material Thickness | 4.5 mm |
Manufacturer Location | Made in USA* |
Maximum Material Thickness | 7 mm |
Shank Type | Keyhole |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8.5 mm, Overall Length 23 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 17 mm, Color Black, Maximum Hole Diameter 8.5 mm, Maximum Material Thickness 7 mm, Product Type Push-In Rivet, Minimum Material Thickness 4.5 mm, Manufacturer Location Made in USA*, Body Length 22 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0150)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53812)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 5 PK (34811)
- USA INDUSTRIALS #10-32 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-386)
- ZORO SELECT Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK (5NCD2)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK (5ZLZ6)
- ZORO SELECT Push-In Rivet, Dome Head, 0.243 in Dia., 37/64 in L, Nylon Body, 25 PK (27KY1870250)
- ZORO SELECT Push-In Rivet, Dome Head, 0.241 in Dia., 23/32 in L, Nylon Body, 25 PK (27KY1870375)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- Zoro Select Push-In Rivets