Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK
Mfr # 10239PK
Zoro # G5101975
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Head Dia. 17 mm
- Rivet Shank Type Keyhole
Product Information
- Brand Zoro Select
- MFR # 10239PK
- Zoro # G5101975
- UPC # 841213018990
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 8.5 mm |
Body Length | 14 mm |
Head Dia. | 17 mm |
Head Height | 1 mm |
Hole Size | 8.5 mm |
Overall Length | 15 mm |
Maximum Hole Diameter | 8.5 mm |
Head Diameter | 17 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Keyhole |
Grip Range | 2.7mm to 5.3mm |
Color | Black |
Rivet Type | Retainer |
Material Grade/Class | Ungraded |
Maximum Material Thickness | 5.296875 mm |
Manufacturer Location | Made in USA* |
Minimum Material Thickness | 2.714285714 mm |
Shank Type | Keyhole |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8.5 mm, Overall Length 15 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 17 mm, Color Black, Maximum Hole Diameter 8.5 mm, Maximum Material Thickness 5.296875 mm, Product Type Push-In Rivet, Minimum Material Thickness 2.714285714 mm, Manufacturer Location Made in USA*, Body Length 14 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U08200.037.0125)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 10 PK (U07410.050.0087)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 17.5 mm L, Nylon Body, 25 PK (10368PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK (10369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 0.199 in Dia., 13/32 in L, Nylon Body, 25 PK (27KY1560125)
- ZORO SELECT Push-In Rivet, Dome Head, 0.14 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0044)
- DORMAN Rivet Aluminum Assortment 0.19 In. (D18-961030)
- Zoro Select Push-In Rivets