Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 25 PK
Mfr # 5920PK
Zoro # G5101941
original price:
$4.89
14% off
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 8 mm
- System of Measurement Metric
- Head Dia. 10 mm
Product Information
- Brand Zoro Select
- MFR # 5920PK
- Zoro # G5101941
- UPC # 841213006911
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 8 mm |
Body Length | 9 mm |
Head Dia. | 10 mm |
Head Height | 1 mm |
Hole Size | 8 mm |
Overall Length | 10 mm |
Head Diameter | 10 mm |
Maximum Hole Diameter | 8 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Rivet Shank Type | Expanding |
Color | Black |
Shank Type | Expanding |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 10 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 10 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 9 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, Plain Finish, 25 PK (9083863)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- ZORO SELECT Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.031.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 21 mm L, Nylon Body, 10 PK (1973PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 11 mm L, Nylon Body, 25 PK (2128PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 16 mm L, Nylon Body, 15 PK (5ZLW9)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK (9861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 19 mm L, Plastic Body, 25 PK (5ZLY9)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- Zoro Select Push-In Rivets