Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK
Mfr # 2133PK
Zoro # G5102063
original price:
$18.44
4% off
new price: $17.55
/pk 25, $0.70/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 8 mm
- System of Measurement Metric
- Head Height 1 mm
Product Information
- Brand Zoro Select
- MFR # 2133PK
- Zoro # G5102063
- UPC # 841213004870
- Country of Origin India
- Category Push-In Rivets
Dimensions
Shank Diameter | 8 mm |
Body Length | 23 mm |
Head Height | 1 mm |
Head Dia. | 16 mm |
Hole Size | 8 mm |
Overall Length | 24 mm |
Head Diameter | 16 mm |
Maximum Hole Diameter | 8 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Color | Black |
Rivet Shank Type | Expanding |
Material Grade/Class | Ungraded |
Shank Type | Expanding |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 24 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 16 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 23 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in Length, 50 PK (384319-50)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51530.025.0001)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.062.0500)
- RECOIL Pro Series Recoil Kit, M6-1.0, 12 pcs. (35066)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 11 mm L, Nylon Body, 25 PK (2128PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 25 PK (5920PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 21 mm L, Nylon Body, 10 PK (1973PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Nylon Body, 50 PK (5506PK)
- ZORO SELECT Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK (5ZDL7)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 50 PK (9242PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- Zoro Select Push-In Rivets