Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK
Mfr # 5901PK
Zoro # G5101756
product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Rivet Shank Type Keyhole
- Head Height 1 mm
Product Information
- Brand Zoro Select
- MFR # 5901PK
- Zoro # G5101756
- UPC # 841213006836
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 8 mm |
Body Length | 18 mm |
Head Height | 1 mm |
Hole Size | 8 mm |
Head Dia. | 10 mm |
Overall Length | 19 mm |
Head Diameter | 10 mm |
Maximum Hole Diameter | 8 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Keyhole |
Color | Black |
Rivet Type | Retainer |
Material Grade/Class | Ungraded |
Shank Type | Keyhole |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 19 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 10 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 18 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0471)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.008.0025)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Yellow Finish, 100 PK (M37060.100.0001)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 12 PK (72994)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Dome Head, 0.137 in Dia., 5/16 in L, Nylon Body, 40 PK (27PIF0045)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK (9913PK)
- ZORO SELECT Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK (5ZDU4)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 25 PK (5920PK)
- Zoro Select Push-In Rivets