Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK
Mfr # 9465PK
Zoro # G5101817
product price: $13.99
/pk 15, $0.93/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 7 mm
- System of Measurement Metric
- Rivet Shank Type Expanding
Product Information
- Brand Zoro Select
- MFR # 9465PK
- Zoro # G5101817
- UPC # 841213009295
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 7 mm |
Body Length | 10 mm |
Hole Size | 7 mm |
Head Height | 1 mm |
Head Dia. | 13 mm |
Overall Length | 11 mm |
Head Diameter | 13 mm |
Maximum Hole Diameter | 7 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Expanding |
Color | Black |
Rivet Type | Retainer |
Shank Type | Expanding |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 11 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color Black, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 10 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36248)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK (M04100.100.0110)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.118 in Dia., 19/64 in L, Nylon Body, 20 PK (27SR118310)
- ZORO SELECT Push-In Rivet, Dome Head, 0.155 in Dia., 1/5 in L, Nylon Body, 10 PK (27SR0018)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Push-In Rivet, 1/4 in Dia., Nylon Body, 15 PK (9690PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ILC Push-In Rivet, 1/4 in Dia., 0.680 in L (RIVET,RATCHET,.25X.680 EZGO / CUSHMAN / TEXTRON)
- Zoro Select Push-In Rivets